Motion
5500
Chemical Resistant Gloves, XL, 10-1/2 inL, Yellow, 12 pk.
MI ITEM #03446927
MFR #5500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Gloves, XL, 10-1/2 inL, Yellow, 12 pk.
MI ITEM #03446927
MFR #5500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5500 HEAVY LATEX 50 MIL 11"

Specifications

  • Glove Size
    XL or Size 10
  • Material
    Latex
  • Material Type
    Knit Gloves - Non Coating
  • Coating Coverage
    Uncoated
  • Lining Material
    Unlined
  • Protection Type
    General Protection
  • Cuff Type
    Rolled
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    Bottling, Canning, Dairy, Food Processing
  • Color
    Yellow
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Thumb Style
    Straight
  • Grip Pattern
    Diamond
  • Coating Material
    Latex
  • Length
  • Supported Or Unsupported
    Unsupported
  • Liner Material
    Unlined
  • Description Keyword
    Unlined
  • UPC_NO
    30451430550053

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text