Motion
8620C
Inspection Gloves - Large Size, Slip-On Cuff, Cotton Material
MI ITEM #03446928
MFR #8620C
Your Price$0.85/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Gloves - Large Size, Slip-On Cuff, Cotton Material
MI ITEM #03446928
MFR #8620C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$0.85/pr(List $1.27)

Overview

Mfr description
8620C MED WGT. 100% COTTON LISLE - MEN'S

Specifications

  • Glove Size
    L or Size 9
  • Material
    Cotton
  • Material Type
    Inspectors Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Slip-On
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    Inspection
  • Color
    White
  • Hand Type
    Pair
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Straight
  • Coating Material
    No Coating
  • Description Keyword
    Unlined
  • UPC_NO
    30451438620925

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text