Motion
8610
Inspection Glove - Ladies - S Size, Slip-On Cuff, Cotton, Polyester Material
MI ITEM #03446929
MFR #8610
Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Glove - Ladies - S Size, Slip-On Cuff, Cotton, Polyester Material
MI ITEM #03446929
MFR #8610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.35/each

Specifications

Dimensions

  • Glove Size
    Ladies - S
  • Men'S Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Reversible, Unhemmed
  • Application
    Inspection
  • Back Material
    Cotton & Cotton Blend
  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Description
    White Inspectors Gloves
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Pattern
    Reversible
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    Inspection
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Blend
  • Lining Seams
    Seamed Lining
  • Manufacturer Catalog Number
    8610
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Palm Features
    Uncoated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    8610
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Knit
  • UPC_NO
    30451430861081

Overview

Mfr description
8610 LADIES BLEND LISLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought