Motion
4921
Red Ram® Welding/Heat Protection Gloves - Size Large, Leather, Band Top Cuff Type, Pair, Beige
Mi Item #03446966
MFR #4921
Price$16.77/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Red Ram® Welding/Heat Protection Gloves - Size Large, Leather, Band Top Cuff Type, Pair, Beige
Mi Item #03446966
MFR #4921

Mfr description
4921 DOUBLE PALM GRAIN MIGTIG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.77/pr

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    10 in
  • Weight
    5.40 lbs

Details

  • Color
    Beige
  • Cuff Type
    Band Top
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lining Material
    Cotton
  • Material
    Leather
  • Product Line
    Red Ram
  • Split Or Grain Leather
    Split
  • Stitching Material
    Kevlar
  • Thumb Style
    Wing
  • Type
    Welding Glove
  • UPC_NO
    30451430492193
  • Welding Applications
    MIG & TIG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)