Motion
8730L
Inspection Glove - Ladies - L Size, Slip-On Cuff, Nylon Material
Mi Item #03446969
MFR #8730L
Price$1.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Glove - Ladies - L Size, Slip-On Cuff, Nylon Material
Mi Item #03446969
MFR #8730L

Mfr description
8730L LADIES STRETCH NYLON 2-PIECE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.05/pr

Specifications

Dimensions

  • Glove Size
    Ladies - L

Details

  • Application
    Inspection
  • Coating Coverage
    Uncoated
  • Color
    Beige, White
  • Cuff Style
    Slip-On - Open
  • Cuff Type
    Slip-On
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Nylon
  • Material
    Nylon
  • Material Type
    Inspectors Gloves
  • Product Types
    Glove
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Glove
  • UPC_NO
    30451438730365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)