Motion
8730S
Inspection Glove - Ladies - S Size, Slip-On Cuff, Nylon Material
Mi Item #03446970
MFR #8730S
Price$1.46/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Glove - Ladies - S Size, Slip-On Cuff, Nylon Material
Mi Item #03446970
MFR #8730S

Mfr description
8730S LADIES STRETCH NYLON 2 PIECE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.46/pr

Specifications

Dimensions

  • Glove Size
    Ladies - S
  • Men'S Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Reversible, Hemmed, Low Lint
  • Anti Slip Grip
    No
  • Application
    Inspection
  • Back Material
    Synthetic
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Beige / White
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Description
    White Inspectors Gloves - Reversible and Hemmed - 100% Stretch Nylon - Low Lint - Medium Weight - Ladies Sizing - Smooth and Comfortable Stretch Nylon
  • Description Keyword
    Unlined
  • Duty Type
    General Purpose
  • FDA Approved
    No
  • Finger Coverage
    Full
  • Glove Pattern
    Reversible
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    Inspection
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamed
  • Lint Free
    Yes
  • Manufacturer Catalog Number
    8730 S
  • Material
    Nylon
  • Material Type
    Inspectors Gloves
  • Palm Features
    Uncoated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    8730
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Knit
  • UPC_NO
    30451438730129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)