Motion
8720L
Inspection Glove - L or Size 9 Size, Slip-On Cuff, Nylon Material
MI ITEM #03446974
MFR #8720L
Price$1.55/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Glove - L or Size 9 Size, Slip-On Cuff, Nylon Material
MI ITEM #03446974
MFR #8720L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.55/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Additional Details
    Reversible, Hemmed, Low Lint, Straight Thumb
  • Anti Slip Grip
    No
  • Application
    Inspection
  • Back Material
    Stretch Nylon
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    White / Brown
  • Cuff Style
    Slip-On
  • Cuff Type
    Slip-On
  • Description
    White Nylon Inspection Glove
  • Description Keyword
    Unlined
  • Duty Type
    General Purpose
  • Finger Coverage
    Full
  • Glove Pattern
    Reversible
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    Inspection
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Color
    White
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Lint Free
    Yes
  • Manufacturer Catalog Number
    8720 L
  • Material
    Nylon
  • Material Type
    Inspectors Gloves
  • Palm Features
    Uncoated
  • Product Line
    MCR Safety
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    8720
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Knit
  • UPC_NO
    30451438720397

Overview

Mfr description
8720L MENS STRETCH NYLON 2-PIECE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought