Motion
8771L
Inspection Glove - L or Size 9 Size, No Coating Coated, Slip-On Cuff, Nylon Material
MI ITEM #03446975
MFR #8771L
Price$1.16/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Glove - L or Size 9 Size, No Coating Coated, Slip-On Cuff, Nylon Material
MI ITEM #03446975
MFR #8771L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.16/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Additional Details
    Reversible, Low Lint, Finger Fourchettes, Inset Thumb
  • Anti Slip Grip
    No
  • Application
    Inspection
  • Back Material
    Synthetic
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    No Coating
  • Color
    Blue
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Description
    8771 - Low Lint White Inspectors Gloves
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Pattern
    Reversible
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    12 Pairs
  • Industry Use
    Inspection
  • Insulated
    No
  • Laundering Capability
    Machine Washable
  • Liner Color
    White
  • Liner Material
    Polyester
  • Lining Material
    Nylon
  • Lining Seams
    Seamed
  • Lint Free
    Yes
  • Manufacturer Catalog Number
    8771 L
  • Material
    Nylon
  • Material Type
    Inspectors Gloves
  • Palm Features
    Uncoated
  • Product Line
    MCR Safety
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    No
  • Series
    8771
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Inset
  • Thumb Type
    Inset
  • Type
    Knit
  • UPC_NO
    30451438771337

Overview

Mfr description
8771L MENS STRETCH POLY FOURCHETTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought