Motion
3405XL
Leather Driver Glove with Keystone Thumb - XL or Size 10, Pigskin Grain Leather, C Grade, Unlined, Color Beige
Mi Item #03446978
MFR #3405XL
Price$9.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Keystone Thumb - XL or Size 10, Pigskin Grain Leather, C Grade, Unlined, Color Beige
Mi Item #03446978
MFR #3405XL

Mfr description
3405XL PIG GRAIN DRVR/SPLIT BACK W/
  • Select-grade grain pigskin
  • Keystone thumb
  • Split back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.47/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Keystone Thumb, Shirred Elastic Back, Grain Leather Palm, Split Leather Back
  • Ansi Isea Cut Resistance Level
    Not Tested
  • Ansi Isea Puncture Resistance Level
    4
  • Back Material
    Grain Pigskin
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Keystone Thumb, Shirred Elastic Back, Unlined
  • Construction Description
    Gunn Cut, Keystone Thumb, Shirred Elastic Back
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Competitive Value (CV) C Grade Grain Leather Palm and Split Leather Back Keystone Thumb
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    C Grade
  • Leather Material Type
    Pigskin Grain Leather
  • Liner Material
    Unlined
  • Lining Material
    Unlined
  • Material
    Pigskin Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Pigskin
  • Protection Type
    General Protection
  • Series
    MCR Safety 3405
  • Stitching Material
    Polyester/Cotton
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)