Motion
3405L
Leather Palm Gloves, Pigskin, L, PR
MI ITEM #03446979
MFR #3405L
List Price$9.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Gloves, Pigskin, L, PR
MI ITEM #03446979
MFR #3405L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.47/pr for your price

Overview

Mfr description
3405L PIG GRAIN DRVR/SPLIT BACK W/
  • Select-grade grain pigskin
  • Keystone thumb
  • Split back
  • Color-coded hem to identify size
  • Applications: Carpentry, construction, driving, equipment operation, farming, horseback riding, landscaping, tractor trailer operators, wet conditions, forklift operations

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    C Grade
  • Lining Material
    Unlined
  • Color
    Beige
  • Ansi Isea Cut Resistance Level
    Not Tested
  • Back Material
    Grain Pigskin
  • Coating Coverage
    Uncoated
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Palm Features
    Pigskin
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Series
    MCR Safety 3405
  • Stitching Material
    Cotton/Polyester
  • Description Keyword
    Unlined
  • Liner Material
    Unlined
  • Material
    Pigskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text