Motion
34411M
Luminator™ Driver's Work Gloves - M or Size 8, Pigskin Grain Leather, Premium Grade, Thermal, Color Beige, Orange
Mi Item #03446981
MFR #34411M
Price$24.09/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Luminator™ Driver's Work Gloves - M or Size 8, Pigskin Grain Leather, Premium Grade, Thermal, Color Beige, Orange
Mi Item #03446981
MFR #34411M

Mfr description
34411M REFLECT GR PIG DRVR WATERPROOF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.09/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Back Material
    Polyester
  • Coating Coverage
    Uncoated
  • Color
    Beige, Orange
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Thermosock Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Pigskin Grain Leather
  • Lining Material
    Thermal
  • Material
    Pigskin Leather
  • Material Type
    Leather Drivers Gloves - Wing Thumb
  • Protection Type
    Waterproof
  • Series
    Luminator
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)