Motion
34411S
Luminator™ Leather Driver Glove with Wing Thumb - S or Size 7, Pigskin Grain Leather, No Grade Listed, Thermal, Color Beige/Orange
Mi Item #03446984
MFR #34411S
Price$22.98/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Luminator™ Leather Driver Glove with Wing Thumb - S or Size 7, Pigskin Grain Leather, No Grade Listed, Thermal, Color Beige/Orange
Mi Item #03446984
MFR #34411S

Mfr description
34411S REFLECT GR PIG DRVR WATERPROOF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.98/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Additional Details
    Wing Thumb, Knit Wrist, Thermosock Lining
  • Ansi Isea Puncture Resistance Level
    4
  • Applications
    Driving
  • Back Material
    Polyester
  • Closure Type
    Knit Wrist
  • Coating Coverage
    Uncoated
  • Color
    Beige/Orange
  • Comfort Features
    Wing Thumb, Knit Wrist
  • Construction Description
    Driver, Wing Thumb, Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Luminator Series Leather Drivers Insulated Work Gloves-Grain Pigskin Black Leather Palm-Reflective Hi-Vis Back-Wing Thumb-Waterproof Liner
  • Description Keyword
    Thermosock Lined
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Pigskin Grain Leather
  • Lining Material
    Thermal
  • Material
    Pigskin Leather
  • Material Type
    Leather Drivers Gloves - Wing Thumb
  • Palm Features
    Reinforced
  • Protection Type
    Waterproof
  • Series
    34411
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)