Motion
3451L
Artic Jack® Driver's Work Gloves - L or Size 9, Pigskin Grain Leather, Premium Grade, Fleece, Color Red
Mi Item #03446987
MFR #3451L
Price$10.96/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Artic Jack® Driver's Work Gloves - L or Size 9, Pigskin Grain Leather, Premium Grade, Fleece, Color Red
Mi Item #03446987
MFR #3451L

Mfr description
3451L IND GRADE PIG DRVR RED FLEECE LND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.96/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Coating Coverage
    Uncoated
  • Color
    Red
  • Cuff Type
    Slip-On
  • Description Keyword
    Fleece Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Pigskin Grain Leather
  • Lining Material
    Fleece
  • Material
    Pigskin Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    General Protection
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)