Motion
3410XL
Leather Drivers Glove with Straight Thumb - XL or Size 10, Pigskin Grain Leather, Beige, Blue
MI ITEM #03446990
MFR #3410XL
List Price$10.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Straight Thumb - XL or Size 10, Pigskin Grain Leather, Beige, Blue
MI ITEM #03446990
MFR #3410XL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$10.51/each for your price

Overview

Mfr description
3410XL PREM PIG GRAIN DRIVER W/STRAIGHT

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Beige, Blue
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Straight
  • Description Keyword
    Unlined
  • Material
    Pigskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought