Motion
3410L
Driver's Work Gloves - Large Size, Slip-On Cuff, Pigskin Leather Material
MI ITEM #03446991
MFR #3410L
List Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Driver's Work Gloves - Large Size, Slip-On Cuff, Pigskin Leather Material
MI ITEM #03446991
MFR #3410L

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$10.10/each for your price

Overview

Mfr description
3410L PREM PIG GRAIN DRIVER W/STRAIGHT

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Brown
  • Coating Coverage
    Uncoated
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Straight
  • Description Keyword
    Unlined
  • Material
    Pigskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought