Motion
3440M
Luminator™ Driver's Work Gloves - Medium Size, Knit Wrist Cuff, Pigskin Leather Material
MI ITEM #03446993
MFR #3440M
Your Price$16.81/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Luminator™ Driver's Work Gloves - Medium Size, Knit Wrist Cuff, Pigskin Leather Material
MI ITEM #03446993
MFR #3440M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.81/pr(List $19.34)

Overview

Mfr description
3440M REFLECT GR PIG DRIVER

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Drivers Gloves - Wing Thumb
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    Select B Grade
  • Lining Material
    Thermal
  • Color
    Beige
  • Back Material
    Polyester
  • Coating Coverage
    Full
  • Cuff Type
    Knit Wrist
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Thermosock Lined
  • Material
    Pigskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text