Motion
3440XL
Luminator™ Leather Driver Glove with Wing Thumb - XL or Size 10, Pigskin Grain Leather, Select B Grade, Thermal, Color Beige
Mi Item #03446994
MFR #3440XL
Price$16.11/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Luminator™ Leather Driver Glove with Wing Thumb - XL or Size 10, Pigskin Grain Leather, Select B Grade, Thermal, Color Beige
Mi Item #03446994
MFR #3440XL

Mfr description
3440XL REFLECT GR PIG DRIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.11/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Wing Thumb, Knit Wrist, Thermosock Lining
  • Applications
    Driving
  • Back Material
    Polyester
  • Closure Type
    Knit Wrist
  • Coating Coverage
    Full
  • Color
    Beige
  • Comfort Features
    Wing Thumb, Knit Wrist
  • Construction Description
    Driver, Wing Thumb
  • Cuff Type
    Knit Wrist
  • Description
    Luminator Series Leather Drivers Work Gloves Insulated with Thermosock Lining Select B Grade Grain Pigskin Leather Palm Reflective Hi-Vis Back Wing Thumb
  • Description Keyword
    Thermosock Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Select B Grade
  • Leather Material Type
    Pigskin Grain Leather
  • Lining Material
    Thermal
  • Material
    Pigskin Leather
  • Material Type
    Leather Drivers Gloves - Wing Thumb
  • Palm Features
    Reinforced
  • Protection Type
    General Protection
  • Series
    3440
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)