Motion
3460XL
Artic Jack® Leather Driver Glove with Keystone Thumb - XL or Size 10, Pigskin Grain Leather, Premium A Grade, Thermal, Color Beige
Mi Item #03446998
MFR #3460XL
Price$13.81/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Artic Jack® Leather Driver Glove with Keystone Thumb - XL or Size 10, Pigskin Grain Leather, Premium A Grade, Thermal, Color Beige
Mi Item #03446998
MFR #3460XL

Mfr description
3460XL PREM PIG GRAIN DRVR THINSULATE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.81/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Keystone Thumb, Shirred Elastic Back, Thermosock Lined
  • Applications
    Driving
  • Back Material
    Pigskin
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Keystone Thumb, Shirred Elastic Back
  • Construction Description
    Keystone Thumb, Shirred Elastic Back
  • Cuff Type
    Slip-On
  • Description
    Artic Jack Leather Drivers Insulated Work Gloves Premium A Grade Grain Pigskin Leather Thermosock Lined and Keystone Thumb
  • Description Keyword
    Thinsulate® Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Premium A Grade
  • Leather Material Type
    Pigskin Grain Leather
  • Lining Material
    Thermal
  • Material
    Pigskin Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Abrasion-Resistant
  • Protection Type
    General Protection
  • Series
    3460
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)