Motion
9378KC
Cut Resistant Sleeve - Cotton/Kevlar Material, 18 in Long, Yellow Color
MI ITEM #03447002
MFR #9378KC
Price$5.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve - Cotton/Kevlar Material, 18 in Long, Yellow Color
MI ITEM #03447002
MFR #9378KC

Mfr description
9378KC KEVLAR/COTTON 18" SLEEVE
  • 18-inches long x 3-inches wide;DuPont Kevlar exterior and cotton interior;Launderable;Soft and comfortable;Formerly known as Memphis Glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.99/each

Specifications

Dimensions

  • Length
    18 in
  • Width
    3-1/4 in

Details

  • Additional Details
    Regular Weight
  • ANSI Contact Heat
    3
  • Ansi Isea Abrasion Resistance Level
    2
  • Ansi Isea Cut Resistance Level
    4
  • Approval Listing Regulations
    CPPT, FDA
  • Color
    Yellow
  • Garment Type
    Cut Resistant
  • Gauge
    7
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Cotton/Kevlar
  • Product Type
    Protective Sleeves
  • Series
    CutPro
  • Type
    Protective Sleeve
  • UPC_NO
    45143937868

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)