Motion
9378KCT

MCR SAFETY
9378KCT

Cut Resistant Sleeve - Cotton/Kevlar Material, 18 in Long
Mi Item #03447003
MFR #9378KCT
Price$6.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9378KCT

Cut Resistant Sleeve - Cotton/Kevlar Material, 18 in Long
Mi Item #03447003
MFR #9378KCT

Mfr description
9378KCT KEVLAR/COTTON W/ THUMBSLOT
  • 18-inches long x 3 inches wide;DuPont Kevlar exterior and cotton interior;Launderable;Soft and comfortable;Thumb slot;Formerly known as Memphis Glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.14/each

Specifications

Dimensions

  • Length
    18 in
  • Width
    3-1/4 in

Details

  • Additional Details
    Regular Weight
  • ANSI Contact Heat
    3
  • Ansi Isea Abrasion Resistance Level
    2
  • Ansi Isea Cut Resistance Level
    4
  • Approval Listing Regulations
    CPPT, FDA
  • Garment Type
    Cut Resistant
  • Gauge
    7
  • Includes Thumb Hole
    Includes Thumb Hole
  • Material
    Cotton/Kevlar
  • Product Type
    Protective Sleeves
  • Series
    CutPro
  • Type
    Protective Sleeve
  • UPC_NO
    45143937851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)