Motion
9372
Cut Resistant Sleeve - Kevlar Material, 12 in Long, Yellow Color
MI ITEM #03447005
MFR #9372
Price$5.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve - Kevlar Material, 12 in Long, Yellow Color
MI ITEM #03447005
MFR #9372

Mfr description
9372 REG KEVLAR 12" SLEEVE
  • 100% DuPont Kevlar brand fibers;12 inches long x 3 inches wide;Launderable;Soft and comfortable;Formerly known as Memphis Glove
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.21/each

Specifications

Dimensions

  • Length
    12 in
  • Size
    One Size in-oz
  • Width
    3-1/4 in

Details

  • Additional Details
    Will Not Melt or Ignite or Conduct Electricity
  • ANSI Contact Heat
    2
  • Ansi Isea Abrasion Resistance Level
    2
  • Ansi Isea Cut Resistance Level
    A3
  • Approval Listing Regulations
    CPPT, EN 388, FDA
  • Color
    Yellow
  • Cuff Type
    Knit
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Kevlar
  • Product Type
    Protective Sleeves
  • Series
    CutPro
  • Type
    Protective Sleeve
  • UPC_NO
    45143093724

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)