Motion
9375
Cut Resistant Glove, 15 in. L, Yellow
MI ITEM #03447006
MFR #9375
List Price$6.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove, 15 in. L, Yellow
MI ITEM #03447006
MFR #9375

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$6.47/each for your price

Overview

Mfr description
9375 REG KEVLAR 15" SLEEVE

Specifications

  • Ansi Isea Abrasion Resistance Level
    0
  • Ansi Isea Cut Resistance Level
    A3
  • Additional Details
    Will Not Melt or Ignite or Conduct Electricity
  • Approval Listing Regulations
    CPPT, EN 388, FDA
  • Color
    Yellow
  • Cuff Type
    Stretch Knit
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Length
    15 in
  • UPC_NO
    45143093755
  • Material
    Kevlar
  • Width
    3-1/4 in
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought