Motion
9379
Cut Resistant Sleeve, 22 in. L, Yellow
MI ITEM #03447007
MFR #9379
Your Price$7.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve, 22 in. L, Yellow
MI ITEM #03447007
MFR #9379

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.42/each(List $8.54)

Overview

Mfr description
9379 REG KEVLAR 22" SLEEVE

Specifications

  • Garment Type
    Cut Resistant
  • Length
    22 in
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Kevlar
  • Color
    Yellow
  • Approval Listing Regulations
    CPPT, EN 388, FDA
  • Size
    One Size in-oz
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Abrasion Resistance Level
    2
  • UPC_NO
    45143093793
  • Additional Details
    Will Not Melt or Ignite or Conduct Electricity
  • Cuff Type
    Knit
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text