Motion
9370
Cut Resistant Sleeve - Kevlar Material, 8 in Long, Yellow Color
Mi Item #03447008
MFR #9370
Price$3.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve - Kevlar Material, 8 in Long, Yellow Color
Mi Item #03447008
MFR #9370

Mfr description
9370 100% 8" KEVLAR SLEEVE
  • Regular weight;7-gauge Kevlar aramid shell;Comfortable protection that is easy to wear;Regular weight;Uncoated shell;Formerly known as Memphis Glove;100% DuPont Kevlar brand fibers;8 inches long x 3 inches wide;Launderable;Soft and comfortable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.85/each

Specifications

Dimensions

  • Length
    8 in
  • Size
    One Size in-oz

Details

  • Additional Details
    Regular Weight
  • ANSI Contact Heat
    3
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    2
  • Approval Listing Regulations
    CPPT, FDA
  • Color
    Yellow
  • Cuff Type
    Knit
  • Garment Type
    Cut Resistant
  • Gauge
    7
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Kevlar
  • Product Type
    Protective Sleeves
  • Series
    CutPro
  • Type
    Protective Sleeve
  • UPC_NO
    45143093700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)