Motion
6840
Chemical Resistant Gloves, L, Black, PVC, 12 pk.
Mi Item #03447011
MFR #6840
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Gloves, L, Black, PVC, 12 pk.
Mi Item #03447011
MFR #6840

Mfr description
6840 RUBBER DIP JERSEY SAFETY CUFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    10-1/2 in

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Application
    Chemical, Multipurpose
  • Coating Coverage
    Palm & Over Knuckles
  • Coating Material
    Rubber
  • Color
    Black
  • Cuff Type
    Gauntlet
  • Finger Coverage
    Full
  • Grip Pattern
    Crinkle
  • Hand Type
    Pair
  • Liner Material
    Jersey
  • Lining Material
    Cotton Jersey
  • Lining Seams
    Seamed Lining
  • Material Type
    Knit Gloves - Coated
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Wing
  • UPC_NO
    30451430684017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)