Motion
1317
Leather Palm Glove - L or Size 9, Cowhide Grain Leather, No Grade Listed, Cotton, Color Black/Blue
MI ITEM #03447014
MFR #1317
Price$7.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Cowhide Grain Leather, No Grade Listed, Cotton, Color Black/Blue
MI ITEM #03447014
MFR #1317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.58/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Full Leather Back, Safety Cuff, Wing Thumb
  • Ansi Isea Puncture Resistance Level
    5
  • Applications
    Construction, Material Handling
  • Back Material
    Leather
  • Coating Coverage
    Uncoated
  • Color
    Black/Blue
  • Comfort Features
    Wing Thumb
  • Construction Description
    Full leather back, palm side
  • Cuff Type
    Safety
  • Description
    Leather Work Gloves Full Leather Back Select B Grade Split Shoulder Leather 2.5 Inch Rubberized Safety Cuff
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Reinforced
  • Protection Type
    General Protection
  • Thumb Style
    Wing

Overview

Mfr description
1317 SELECT LEATHER FULL BACK SAFETY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought