Motion
1318
Leather Palm Glove - L or Size 9, Cowhide Grain Leather, No Grade Listed, Cotton, Color Black/Blue
Mi Item #03447018
MFR #1318
Price$8.01/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Cowhide Grain Leather, No Grade Listed, Cotton, Color Black/Blue
Mi Item #03447018
MFR #1318

Mfr description
1318 SELECT LEATHER FULL BACK GAUNTLET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.01/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Full Leather Back, Wing Thumb, Gauntlet Cuff
  • Back Material
    Leather
  • Closure Type
    Gauntlet
  • Coating Coverage
    Uncoated
  • Color
    Black/Blue
  • Comfort Features
    Wing Thumb
  • Construction Description
    Full Leather Back, Wing Thumb, Gauntlet Cuff
  • Cuff Type
    Gauntlet
  • Description
    Leather Work Gloves Full Leather Back Select B Grade Split Shoulder Leather 4.5 Inch Rubberized Safety Cuff
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Full Leather Palm Side
  • Protection Type
    General Protection
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)