Motion
4550
Welding/Heat Protection Gloves - Size X-Large, Leather, Gauntlet Cuff Type, Pair, Black
MI ITEM #03447022
MFR #4550
Price$22.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/Heat Protection Gloves - Size X-Large, Leather, Gauntlet Cuff Type, Pair, Black
MI ITEM #03447022
MFR #4550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.48/pr

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    13 in

Details

  • Color
    Black
  • Cuff Type
    Gauntlet
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lining Material
    Cotton
  • Material
    Leather
  • Split Or Grain Leather
    Shoulder Split
  • Stitching Material
    Kevlar
  • Thumb Style
    Straight
  • Type
    Welding Glove
  • UPC_NO
    30451430455013
  • Welding Applications
    General Welding

Overview

Mfr description
4550 FOUNDRY GLOVE W/KEVLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought