Motion
4740
Bob Cat® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Brown
MI ITEM #03447024
MFR #4740
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bob Cat® Welding/Heat Protection Gloves - Size Large, Leather, Gauntlet Cuff Type, Pair, Brown
MI ITEM #03447024
MFR #4740

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4740 "BOBCAT" BROWN WELDER STRAIGHT

Specifications

  • Glove Size
    Large
  • Type
    Welding Glove
  • Material
    Leather
  • Lining Material
    Cotton
  • Welding Applications
    General Welding
  • Cuff Type
    Gauntlet
  • Leather Material Type
    Cowhide
  • Hand Type
    Pair
  • Color
    Brown
  • Glove Pattern
    Gunn
  • Split Or Grain Leather
    Side Split
  • Thumb Style
    Straight
  • Stitching Material
    Kevlar
  • Length
  • Product Line
    Bob Cat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought