Motion
6948
Black Jack® General Purpose Work Gloves - Large Size, Neoprene Coated, Gauntlet Cuff, Cotton Material
MI ITEM #03447028
MFR #6948
Your Price$29.23/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Black Jack® General Purpose Work Gloves - Large Size, Neoprene Coated, Gauntlet Cuff, Cotton Material
MI ITEM #03447028
MFR #6948

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$29.23/pr(List $40.33)

Overview

Mfr description
6948 BLACKJACK 18" SMOOTH FINISH

Specifications

  • Glove Size
    L or Size 9
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Gauntlet
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Black
  • Hand Type
    Pair
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Wing
  • Grip Pattern
    Smooth
  • Coating Material
    Neoprene
  • Length
  • Product Line
    Black Jack
  • Description Keyword
    Unlined
  • UPC_NO
    30451430694849

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text