Motion
2000
Schooner II Poncho with Hood - 0.35 mm Thickness, 80 in Length, PVC/Polyester Material, Yellow Color
MI ITEM #03447038
MFR #2000
Your Price$16.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schooner II Poncho with Hood - 0.35 mm Thickness, 80 in Length, PVC/Polyester Material, Yellow Color
MI ITEM #03447038
MFR #2000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.10/each(List $18.51)

Overview

Mfr description
2000 SCHOONER II .35MM PVC/POLY PONCHO

Specifications

  • Material Thickness
    0.35 mm
  • Material
    PVC/Polyester
  • Closure Type
    Side Snaps
  • Hood Type
    Attached Hood with Drawstring
  • Color
    Yellow
  • Size
    Universal
  • Length
    80 in
  • Width
    52 in
  • Pattern
    None
  • Garment Type
    Poncho with Hood
  • Garment Use
    Rain
  • Product Line
    Schooner II
  • UPC_NO
    45143020003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text