Overview
Mfr description
1003S STOWAWAY .25MM 2-PLY PVC SUIT 3
Specifications
- Garment Type3-Piece Suit
- Garment UseRain
- High VisibilityNot a High Visibility Garment
- Flame ResistantNot a Flame Resistant Garment
- Wrist Ankle ClosureTake-Up Snaps at Wrists & Ankles
- Boots Shoes IncludedBoots/Shoes Not Included
- Hood TypeDetachable Hood
- Pant TypeBib Overalls
- Fly TypeSnap Fly
- MaterialPVC
- SizeSmall
- ColorSilver, Yellow
- SeamWelded
- Product LineStowaway
- Material Thickness0.25 mm
- Chest Size49 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data