Motion
1003X3
Stowaway Rain 3-Piece Suit - 3X-Large Size, Silver, Yellow Color, Detachable Hood, Snap Fly, PVC Material
MI ITEM #03447050
MFR #1003X3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stowaway Rain 3-Piece Suit - 3X-Large Size, Silver, Yellow Color, Detachable Hood, Snap Fly, PVC Material
MI ITEM #03447050
MFR #1003X3

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1003X3 STOWAWAY .25MM 2-PLY PVC SUIT 3

Specifications

  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Flame Resistant
    Not a Flame Resistant Garment
  • Wrist Ankle Closure
    Take-Up Snaps at Wrists & Ankles
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Hood Type
    Detachable Hood
  • Pant Type
    Bib Overalls
  • Fly Type
    Snap Fly
  • Material
    PVC
  • Size
    3X-Large
  • Color
    Silver, Yellow
  • Seam
    Welded
  • Product Line
    Stowaway
  • Material Thickness
    0.25 mm
  • Chest Size
    63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text