Motion
12BNSC
Disposable Shoe Cover - Universal Size, Blue Color, Polypropylene Material
MI ITEM #03447092
MFR #12BNSC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Shoe Cover - Universal Size, Blue Color, Polypropylene Material
MI ITEM #03447092
MFR #12BNSC

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12BNSC NON-SKID SHOE COVER 12 OZ BLUE

Specifications

  • Footwear Type
    Shoe Cover
  • Size
    Universal
  • Color
    Blue
  • Material
    Polypropylene
  • Slip Resistance
    Slip-Resistant Sole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought