Motion
12WPLX4

MCR SAFETY
12WPLX4

Disposable Lab Coat - Polypropylene Material, Snap Front, White Color, 4X-Large Size, 62 in Chest Size, 47 in Length
MI ITEM #03447116
MFR #12WPLX4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
12WPLX4

Disposable Lab Coat - Polypropylene Material, Snap Front, White Color, 4X-Large Size, 62 in Chest Size, 47 in Length
MI ITEM #03447116
MFR #12WPLX4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chest Size
    62 in
  • Length
    47 in
  • Material Weight
    1-1/4 oz/yd²

Details

  • Additional Details
    Serged Seam
  • Color
    White
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snap Front
  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Material
    Polypropylene
  • Number Of Pockets
    2
  • Product Type
    Disposable Lab Coats & Smocks
  • Resistance
    Dry Particulates

Overview

Mfr description
12WPLX4 POLYPROPYLENE 125 OZ LAB COAT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought