Specifications
Dimensions
- Chest Size60 in
- Material Thickness0.35 mm
- Size2X-Large
Details
- Ankle StyleSnap Cuff
- Boots Shoes IncludedBoots/Shoes Not Included
- Closure TypeSnap
- ColorYellow
- Flame ResistantNot a Flame Resistant Garment
- Fly TypePlain Front
- Garment Style3 Piece
- Garment Type3-Piece Suit
- Garment UseRain
- High VisibilityNot a High Visibility Garment
- Hood TypeDetachable Hood
- IncludesBib Pants, Detachable Hood, Jacket
- MaterialPVC, Polyester
- Pant TypeBib Overalls
- Product LineClassic
- SeamWelded
- Wrist Ankle ClosureTake-Up Snaps at Wrists & Ankles
- Wrist TypeSnap
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)