Motion
2003X7
Classic Rain 3-Piece Suit - 7X-Large Size, Yellow Color, Detachable Hood, Snap Fly, PVC, Polyester Material
MI ITEM #03447139
MFR #2003X7
Your Price$24.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classic Rain 3-Piece Suit - 7X-Large Size, Yellow Color, Detachable Hood, Snap Fly, PVC, Polyester Material
MI ITEM #03447139
MFR #2003X7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.22/each(List $27.85)

Overview

Mfr description
2003X7 CLASSIC .35MM PVC/POLY SUIT 3 PC
  • 35 mil PVC on polyester broadloom fabric combines the strength and waterproof qualities of PVC with the durability of a polyester backing
  • Welded seams
  • Detachable drawstring hood
  • Rounded collar of same material
  • Black plastic snap storm-fly front
  • Black take-up snaps at the wrists
  • Plain back
  • Two patch pockets with flap
  • Raglan sleeve
  • Elastic insert adjustable suspenders
  • Black plastic take-up snaps at waist and ankle
  • Color: Yellow

Specifications

  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Flame Resistant
    Not a Flame Resistant Garment
  • Wrist Ankle Closure
    Take-Up Snaps at Wrists & Ankles
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Hood Type
    Detachable Hood
  • Pant Type
    Bib Overalls
  • Fly Type
    Snap Fly
  • Material
    PVC, Polyester
  • Size
    7X-Large
  • Color
    Yellow
  • Seam
    Welded
  • Product Line
    Classic
  • Material Thickness
    0.35 mm
  • Chest Size
    71 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text