Motion
200BFX5

MCR SAFETY
200BFX5

Classic Rain Bib Overalls - PVC/Polyester Material, Yellow Color, 5X-Large Size, Welded Seam
Mi Item #03447146
MFR #200BFX5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
200BFX5

Classic Rain Bib Overalls - PVC/Polyester Material, Yellow Color, 5X-Large Size, Welded Seam
Mi Item #03447146
MFR #200BFX5

Mfr description
200BFX5 CLASSIC .35MM PVC/POLY BIB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    5X-Large in-oz

Details

  • Boots Shoes Included
    Boots/Shoes Not Included
  • Color
    Yellow
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Material
    PVC/Polyester
  • Product Line
    Classic
  • Seam
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)