Motion
200CHXL

MCR SAFETY
200CHXL

Classic Rain Coat - X-Large, Yellow, Polyester/PVC, Snaps Closure
MI ITEM #03447160
MFR #200CHXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
200CHXL

Classic Rain Coat - X-Large, Yellow, Polyester/PVC, Snaps Closure
MI ITEM #03447160
MFR #200CHXL

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
200CHXL CLASSIC .35MM PVC/POLY 49 COAT W

Specifications

  • Garment Type
    Coat
  • Garment Use
    Rain
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Attached Hood
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Polyester/PVC
  • Color
    Yellow
  • Size
    X-Large
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    2
  • Product Line
    Classic
  • Pattern
    None
  • Chest Size
    57 in
  • Length
    49 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought