Motion
200JHL
Classic Rain Jacket - Large, Yellow, Polyester/PVC, Snaps Closure
MI ITEM #03447168
MFR #200JHL
Price$13.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classic Rain Jacket - Large, Yellow, Polyester/PVC, Snaps Closure
MI ITEM #03447168
MFR #200JHL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.56/each

Specifications

Dimensions

  • Chest Size
    54 in
  • Length
    31 in
  • Size
    Large
  • Weight
    1.50 lbs

Details

  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Attached Hood
  • Material
    Polyester/PVC
  • Number Of Pockets
    2
  • Pattern
    None
  • Product Line
    Classic
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • UPC_NO
    45143200832

Overview

Mfr description
200JHL CLASSIC .35MM PVC/POLY JACKET W/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought