Motion
200JHX2

MCR SAFETY
200JHX2

Classic Rain Jacket - 2X-Large, Yellow, Polyester/PVC, Snaps Closure
Mi Item #03447171
MFR #200JHX2
Price$11.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
200JHX2

Classic Rain Jacket - 2X-Large, Yellow, Polyester/PVC, Snaps Closure
Mi Item #03447171
MFR #200JHX2

Mfr description
200JHX2 CLASSIC .35MM PVC/POLY JACKET W/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.39/each

Specifications

Dimensions

  • Chest Size
    60 in
  • Length
    33 in
  • Size
    2X-Large

Details

  • Approval Listing Regulations
    CA Prop 65
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    Rain
  • High Visibility
    No
  • Hood Type
    Attached Hood
  • Includes
    Attached Hood
  • Material
    Polyester/PVC
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Product Line
    Classic
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • Series
    Classic
  • UPC_NO
    45143200856
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)