Motion
200JHX4

MCR SAFETY
200JHX4

Classic Rain Jacket - 4X-Large, Yellow, Polyester/PVC, Snaps Closure
MI ITEM #03447173
MFR #200JHX4
Price$14.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
200JHX4

Classic Rain Jacket - 4X-Large, Yellow, Polyester/PVC, Snaps Closure
MI ITEM #03447173
MFR #200JHX4

Mfr description
200JHX4 CLASSIC .35MM PVC/POLY JACKET W/
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.77/each

Specifications

Dimensions

  • Chest Size
    65 in
  • Length
    35 in
  • Size
    4X-Large

Details

  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Attached Hood
  • Material
    Polyester/PVC
  • Number Of Pockets
    2
  • Pattern
    None
  • Product Line
    Classic
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • UPC_NO
    45143200870

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)