Motion
200JS
Classic Rain Jacket - Small, Yellow, Polyester/PVC, Snaps Closure
MI ITEM #03447176
MFR #200JS
Price$12.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classic Rain Jacket - Small, Yellow, Polyester/PVC, Snaps Closure
MI ITEM #03447176
MFR #200JS

Mfr description
200JS CLASSIC .35MM PVC/POLY JACKET
  • 0.35 mm PVC on polyester broadloom fabric
  • Combines the strength and waterproof qualities of PVC with the durability of a polyester backing
  • Black plastic snap storm-fly front
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.89/each

Specifications

Dimensions

  • Chest Size
    49 in
  • Length
    28 in
  • Size
    Small

Details

  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Material
    Polyester/PVC
  • Number Of Pockets
    2
  • Pattern
    None
  • Product Line
    Classic
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • UPC_NO
    45143200917

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)