Motion
200JX3
Classic Rain Jacket - 3X-Large, Yellow, Polyester/PVC, Snaps Closure
Mi Item #03447178
MFR #200JX3
Price$12.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classic Rain Jacket - 3X-Large, Yellow, Polyester/PVC, Snaps Closure
Mi Item #03447178
MFR #200JX3

Mfr description
200JX3 CLASSIC .35MM PVC/POLY JACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.62/each

Specifications

Dimensions

  • Chest Size
    63 in
  • Length
    34 in
  • Size
    3X-Large

Details

  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Snaps
  • Garment Type
    Jacket
  • Garment Use
    Rain
  • High Visibility
    No
  • Hood Type
    Detachable Hood
  • Includes
    Detachable Hood
  • Material
    Polyester/PVC
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Product Line
    Classic
  • Removable Sleeves
    Non-Removable Sleeves
  • Reversible
    Not Reversible
  • Series
    Classic
  • UPC_NO
    45143200962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)