Motion
200JX6
Classic Rain Jacket - 6X-Large, Yellow, Polyester/PVC, Snaps Closure
MI ITEM #03447181
MFR #200JX6
List Price$18.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classic Rain Jacket - 6X-Large, Yellow, Polyester/PVC, Snaps Closure
MI ITEM #03447181
MFR #200JX6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.79/each for your price

Overview

Mfr description
200JX6 CLASSIC .35MM PVC/POLY JACKET

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Rain
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    Detachable Hood
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Polyester/PVC
  • Color
    Yellow
  • Size
    6X-Large
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    2
  • Product Line
    Classic
  • Pattern
    None
  • Chest Size
    69 in
  • Length
    37 in
  • UPC_NO
    45143200993

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text