Motion
2013RX3

MCR SAFETY
2013RX3

Luminator Rain 3-piece Suit - 3X-Large Size, Orange Color, Detachable Hood, Snap Fly, PVC, Polyester Material
MI ITEM #03447208
MFR #2013RX3
Price$85.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
2013RX3

Luminator Rain 3-piece Suit - 3X-Large Size, Orange Color, Detachable Hood, Snap Fly, PVC, Polyester Material
MI ITEM #03447208
MFR #2013RX3

Mfr description
2013RX3 LUMINATOR .35MM PVC/POLY SUIT 3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.70/each

Specifications

Dimensions

  • Chest Size
    63 in
  • Material Thickness
    0.35 mm
  • Size
    3X-Large

Details

  • Ankle Style
    Snap Cuff
  • Approval Listing Regulations
    ANSI/ISEA 107 2020 Type O Class 1
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Certification Type
    ANSI/ISEA 107 2020 Type O Class 1
  • Closure Type
    Snap
  • Color
    Orange
  • Flame Resistant
    Not a Flame Resistant Garment
  • Fly Type
    Snap Fly
  • Garment Style
    3 Piece
  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    High Visibility Garment
  • Hood Type
    Detachable Hood
  • Includes
    Detachable Hood, Jacket, Bib Pants
  • Material
    Polyester, PVC
  • Number Of Horizontal Stripes
    4 (Plus 1 on Each Sleeve)
  • Pant Type
    Bib Overalls
  • Product Line
    Luminator
  • Seam
    Welded
  • Wrist Ankle Closure
    Take-Up Snaps at Wrists & Ankles
  • Wrist Type
    Snap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)