Motion
201CL3X3

MCR SAFETY
201CL3X3

Luminator Rain Coat - 3X-Large, Orange, Polyester/PVC, Snaps Closure
MI ITEM #03447222
MFR #201CL3X3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
201CL3X3

Luminator Rain Coat - 3X-Large, Orange, Polyester/PVC, Snaps Closure
MI ITEM #03447222
MFR #201CL3X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
201CL3X3 CLASS 3 COAT 2" SILVER 1/4"

Specifications

  • Garment Type
    Coat
  • Garment Use
    Rain
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    High Visibility Garment
  • Hood Type
    Detachable Hood
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Polyester/PVC
  • Color
    Orange
  • Size
    3X-Large
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    2
  • Product Line
    Luminator
  • Pattern
    None
  • Number Of Horizontal Stripes
    2 (Plus 1 on Each Sleeve)
  • Chest Size
    63 in
  • Length
    49 in
  • Approval Listing Regulations
    ANSI 107-2004
  • ANSI Class
    3
  • UPC_NO
    45143201662

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text