Overview
Mfr description
201CL3XL CLASS 3 COAT 2" SILVER 1/4"
Specifications
- Garment TypeCoat
- Garment UseRain
- Cold Weather UsageNot Appropriate for Cold Weather
- Flame ResistantNot a Flame Resistant/Retardant Garment
- High VisibilityHigh Visibility Garment
- Hood TypeDetachable Hood
- Front ClosureSnaps
- ReversibleNot Reversible
- MaterialPolyester/PVC
- ColorOrange
- SizeX-Large
- Removable SleevesNon-Removable Sleeves
- Number Of Pockets2
- Product LineLuminator
- PatternNone
- Number Of Horizontal Stripes2 (Plus 1 on Each Sleeve)
- Chest Size57 in
- Length49 in
- Approval Listing RegulationsANSI 107-2004
- ANSI Class3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data