Motion
201CRX3

MCR SAFETY
201CRX3

Raincoat Hood, Hi-Vis Orange, 2XL
MI ITEM #03447230
MFR #201CRX3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
201CRX3

Raincoat Hood, Hi-Vis Orange, 2XL
MI ITEM #03447230
MFR #201CRX3

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
201CRX3 LUMINATOR .35MM PVC/POLY 49 COAT

Specifications

  • Garment Type
    Coat
  • Garment Use
    Rain
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    High Visibility Garment
  • Hood Type
    Detachable Hood
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Pvc
  • Color
    Orange
  • Size
    3XL in-oz
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    2
  • Product Line
    Luminator
  • Pattern
    None
  • Number Of Horizontal Stripes
    2 (Plus 1 on Each Sleeve)
  • Chest Size
    63 in
  • Length
    49 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought