Motion
2083SRL

MCR SAFETY
2083SRL

Luminator Rain 3-piece Suit - Large Size, Green, White Color, Detachable Hood, Snap Fly, PVC, Polyester Material
MI ITEM #03447240
MFR #2083SRL
Price$85.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
2083SRL

Luminator Rain 3-piece Suit - Large Size, Green, White Color, Detachable Hood, Snap Fly, PVC, Polyester Material
MI ITEM #03447240
MFR #2083SRL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$85.00/each

Specifications

Dimensions

  • Chest Size
    54 in
  • Material Thickness
    0.38 mm
  • Size
    Large

Details

  • Ankle Style
    Snap Cuff
  • Approval Listing Regulations
    ANSI 107-2004 CLASS III, E
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Certification Type
    ANSI/ISEA 107 2020
  • Closure Type
    Snap
  • Color
    Green, White
  • Flame Resistant
    Not a Flame Resistant Garment
  • Fly Type
    Snap Fly
  • Garment Style
    3 Piece
  • Garment Type
    3-Piece Suit
  • Garment Use
    Rain
  • High Visibility
    High Visibility Garment
  • Hood Type
    Detachable Hood
  • Includes
    Bib Pants, Detachable Hood, Jacket
  • Material
    PVC, Polyester
  • Number Of Horizontal Stripes
    4 (Plus 1 on Each Sleeve)
  • Pant Type
    Bib Overalls
  • Product Line
    Luminator
  • Seam
    Welded
  • Wrist Ankle Closure
    Take-Up Snaps at Wrists & Ankles
  • Wrist Type
    Snap

Overview

Mfr description
2083SRL LUMINATOR .38MM PVC/POLY SUIT 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought